Shop GENIUS TOOLS
Create Account
3/8in Dr. 12mm Hex Bit Socket 50mmL
- Mfr # 342+2152
- Zoro # G523579219
original price:Â $9.35 , new price: $8.42 , 9 percent off
new price:Â
$
8.42
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342+2152
- Zoro #
- G523579219
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 12mm Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 342+2152, Hex Bit Socket Tool This 12mm hex bit socket is built for accurate engagement on 12mm hex fasteners with a 3/8in drive interface. The 50mm overall length helps reach recessed hardware while maintaining a compact profile for controlled handling. Made from high speed steel for strength, durability, and anti-corrosive performance, it's designed for professional technicians who need consistent fit and long service life. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 12mm hex bit profile provides precise fit on compatible hex fasteners. 3/8in drive size supports common ratchets, extensions, and torque tools. 50mm overall length balances access and control in tight working areas. High speed steel construction delivers high strength and long-lasting durability. Anti-corrosive properties help resist wear from demanding shop environments. Stamped size markings improve organization and speed up tool selection. Meets or exceeds ANSI standards for dependable, professional-grade performance. Engineered with a securely attached yet interchangeable bit design, this socket is intended to handle the rigorous needs of professional technicians.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.