Shop GENIUS TOOLS
Create Account
3/8in Dr. 7mm Hex Bit Socket 110mmL
- Mfr # 310+2547
- Zoro # G023582337
original price:Â $9.25 , new price: $8.33 , 9 percent off
new price:Â
$
8.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+2547
- Zoro #
- G023582337
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7mm Size 3/8 Inch Drive 110mm Length Durable Construction - 310+2547 (Hex Bit Socket) This 7mm hex bit socket is built for accurate engagement with hex fasteners while staying compatible with 3/8in drive ratchets and torque tools. The 110mm overall length helps reach fasteners that sit deeper or behind surrounding components. Constructed from high speed steel with anti-corrosive properties, it's designed for strength and long service life in professional environments. Size markings are stamped for quick identification and consistent tool organization. Key Benefits 7mm hex bit size supports accurate fit and reduces fastener damage. 3/8in drive works with common ratchets and torque wrenches. 110mm (4.33in) overall length improves access in tighter or recessed areas. High speed steel construction delivers strength, durability, and anti-corrosive protection. Stamped size marking enables fast identification and cleaner tool organization. Securely attached yet interchangeable bit design supports reliable professional service. Meets or exceeds ANSI standards for dependable performance and shop readiness. Engineered for heavy use, this hex bit socket balances reach, durability, and identification features that matter in daily work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.