Shop GENIUS TOOLS
Create Account
1/4in Dr. M6 Triple Square Bit Socket 45mmL
- Mfr # 208+8106
- Zoro # G923578508
product price:Â
$
4.16
/ea
Sold in multiples of 2 for
$8.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+8106
- Zoro #
- G923578508
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M6 Size 1/4 Inch Drive 45mm Length Durable Steel Construction - 208+8106 Professional Bit Socket This 1/4in drive M6 triple square bit socket is built for precise fastener engagement and dependable torque transfer. With a 45mm (1.77in) overall length, it offers reach and control in tight or recessed access points while staying compact for everyday service work. Made from high speed steel, it provides high strength and durability with anti-corrosive properties. The size marking is stamped directly on the socket for permanent identification, supporting faster tool selection and cleaner organization in drawers, trays, and mobile setups. Key Benefits 1/4in drive M6 triple square bit socket for accurate fastener fit. 45mm (1.77in) overall length balances access, control, and compact storage. High speed steel construction delivers strength, durability, and anti-corrosive performance. Stamped size markings provide permanent, easy identification and tool organization. Securely attached, interchangeable bit design supports consistent, reliable operation. Meets or exceeds ANSI standards for quality and professional shop expectations. Designed for professional technicians, this bit socket is built to handle heavy use while maintaining dependable performance over time. Its durable steel construction and clearly stamped size help streamline daily work, reduce selection errors, and support consistent results across repeated service tasks. SKU: 208+8106.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.