1/2in Dr. T-45 Star Bit Socket 110mmL
- Mfr # 410+6545
- Zoro # G323580774
original price:Â $11.19 , new price: $10.07 , 10 percent off
new price:Â
$
10.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410+6545
- Zoro #
- G323580774
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-45 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 410+6545 Professional Bit Socket This 1/2in drive T-45 star bit socket is built for consistent fit and dependable torque transfer when working with Torx/star fasteners. With an overall length of 110mm (4.33 inches), it offers added reach where standard-length sockets are limiting. Made from high speed steel for strength and durability with anti-corrosive properties, it's designed for repeated use in professional toolkits. Size markings are stamped for fast, permanent identification during setup and organization. Key Benefits 1/2in drive T-45 star bit socket for secure, accurate fastener engagement. 110mm (4.33in) overall length helps access recessed or hard-to-reach fasteners. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear and protect the socket finish. Stamped size identification supports quick selection and better tool organization. Securely attached, interchangeable bit design built for professional technician demands. Meets or exceeds ANSI standards for quality and performance expectations. Designed for professional-grade use, this star bit socket is engineered to handle rigorous day-to-day service work while keeping identification simple and reliable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.