Shop GENIUS TOOLS
Create Account
3/8in Dr. 1.6 x 9.0mm Slotted Bit Socket 220mmL
- Mfr # 310+1890
- Zoro # G323579808
product price:Â
$
14.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+1890
- Zoro #
- G323579808
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.6 x 9.0mm Size 3/8 Inch Drive 220mm Length Durable Construction - 310+1890 slotted bit socket This 3/8 inch drive slotted bit socket is built for controlled fastening where a long reach helps access recessed or obstructed fasteners. The 1.6 x 9.0mm slotted bit profile and 220mm overall length support consistent engagement and stable torque transfer. Made from High Speed Steel with anti-corrosive properties, it is designed for demanding shop environments. Permanently stamped sizing helps keep tool storage organized and makes identification quick when working across multiple bit socket sizes. Key Benefits 3/8 inch drive slotted bit socket for 1.6 x 9.0mm applications. 220mm overall length improves reach in deep or recessed fastening points. High Speed Steel construction delivers strength and long-term durability. Anti-corrosive properties help resist wear from typical workshop conditions. Sizes are stamped for permanent, fast identification in tool storage. Securely attached, interchangeable design supports reliable, repeatable performance. Meets or exceeds ANSI standards for consistent tool performance expectations. Designed for professional technicians, this bit socket balances reach, durability, and clear identification for efficient daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.