Shop GENIUS TOOLS
Create Account
3/8in Dr. M12 Triple Square Bit Socket 180mmL
- Mfr # 342+8712
- Zoro # G623581754
original price:Â $23.12 , new price: $20.81 , 9 percent off
new price:Â
$
20.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342+8712
- Zoro #
- G623581754
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M12 Size 3/8 Inch Drive 180mm Length Durable S2 Steel - 342+8712 Professional Bit Socket This 3/8 inch drive M12 triple square bit socket is built for controlled fastener engagement where extra reach helps access recessed hardware. With an overall length of 180mm (7.09 inches), it supports better clearance while maintaining a secure, interchangeable bit socket design. Made from high speed steel for strength, durability, and anti-corrosive properties, the socket is intended for professional-grade, repeatable service work. Permanently stamped size markings improve organization and reduce time spent searching for the correct fit. Key Benefits 3/8 inch drive M12 triple square bit socket for precise fastener engagement. 180mm overall length (7.09 inches) helps reach deeper or recessed fasteners. High speed steel construction delivers strength, durability, and anti-corrosive protection. Permanently stamped size markings make identification quick and reliable. Securely attached, interchangeable design built for rigorous professional technician demands. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this bit socket is engineered to perform over a lifetime of heavy use. The combination of reach, durable steel construction, and clear size identification supports efficient workflows while maintaining consistent, dependable performance across demanding service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.