Shop GENIUS TOOLS
Create Account
3/8in Dr. T-20 Star Bit Socket 220mmL
- Mfr # 308+6820
- Zoro # G023582177
original price:Â $10.33 , new price: $9.30 , 9 percent off
new price:Â
$
9.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+6820
- Zoro #
- G023582177
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-20 3/8 Inch Drive 220mm Length Durable S2 Steel - 308+6820, Professional Star Bit Socket This T-20 star bit socket is built for professional hand tool setups where reach, consistent engagement, and long-term durability matter. The 3/8in drive and 220mm overall length help access recessed or hard-to-reach fasteners without compromising control. Constructed from high speed steel with anti-corrosive properties, it's designed to hold up in demanding shop environments. Permanent size stamping supports faster tool identification and better organization in drawers, carts, and mobile kits. Key Benefits T-20 star bit socket profile for secure engagement on star fasteners. 3/8in drive size fits common ratchets, extensions, and torque tools. 220mm (8.66in) overall length improves access to recessed fasteners. High speed steel construction provides strength, durability, and corrosion resistance. Interchangeable bit socket design stays securely attached while remaining serviceable. Permanent stamped size markings speed identification and reduce tool mix-ups. Meets or exceeds ANSI standards for reliable performance and consistent fit. SKU: 308+6820. Built for repeated use, it supports a stable grip and consistent performance across routine service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.