Shop GENIUS TOOLS
Create Account
1/2in Dr. M4 Surface Bit Socket 110mmL
- Mfr # 408+9404
- Zoro # G223583233
product price:Â
$
11.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+9404
- Zoro #
- G223583233
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M4 Size 1/2 Inch Drive 110mm Length Durable Design - 408+9404 Surface Bit Socket This 1/2in drive M4 Ribe surface bit socket is built for precise fastening where secure engagement and repeatable results matter. With an overall length of 110mm (4.33 inches), it provides added reach while maintaining stable drive alignment for professional hand-tool workflows. Manufactured from high-speed steel with anti-corrosive properties, it's designed for long service life in demanding shop conditions. Size markings are permanently stamped for quick identification and cleaner tool organization. Key Benefits 1/2in drive M4 Ribe bit socket design for accurate, consistent fastening. 110mm overall length (4.33in) helps reach recessed or hard-to-access fasteners. High-speed steel construction delivers strength, durability, and reliable daily performance. Anti-corrosive properties help maintain tool integrity in harsh working environments. Permanently stamped size markings improve organization and reduce selection mistakes. Securely attached, interchangeable bit socket build handles rigorous professional technician use. Meets or exceeds ANSI standards for dependable fit, function, and safety expectations. Its durable materials, clear identification markings, and standards-focused build make it a practical choice for technicians who need consistent results across repeated service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.