Shop GENIUS TOOLS
Create Account
1/2in Dr. T-45 Tamperproof Star Bit Socket 150mmL
- Mfr # 410+7645
- Zoro # G823579247
product price:Â
$
15.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+7645
- Zoro #
- G823579247
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-45 Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 410+7645, Tamperproof Star Bit Socket Built for professional hand tool setups, this 1/2 inch drive T-45 tamperproof star bit socket is designed for consistent fastening performance and dependable fitment. The 150mm overall length helps reach recessed or hard-to-access fasteners while maintaining control. Constructed from high-speed steel for strength, durability, and anti-corrosive properties, the socket is made to withstand demanding workshop use. Permanently stamped size markings support faster identification and better tool organization. Key Benefits 1/2 inch drive T-45 tamperproof star bit socket for secure fastener engagement. 150mm overall length improves access to recessed or difficult-to-reach fasteners. High-speed steel construction supports high strength, durability, and long service life. Anti-corrosive properties help protect the socket in harsh shop environments. Permanently stamped size markings enable quick identification and cleaner tool organization. Securely attached, interchangeable bit socket design suits rigorous professional technician use. Meets or exceeds ANSI standards for consistent quality and performance expectations. The combination of standardized performance, clear size marking, and durable steel construction supports reliable results across repeated fastening and service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.