Shop GENIUS TOOLS
Create Account
1/4in Dr. T-10 Pentacle Bit Socket 70mmL
- Mfr # 208+5210
- Zoro # G023578606
product price:Â
$
6.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5210
- Zoro #
- G023578606
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-10 Size 1/4 Inch Drive 70mm Length High-Precision Tool - 208+5210 This 1/4in drive T-10 pentacle bit socket is built for controlled, repeatable fastening with a precise fit. The 70mm overall length helps balance reach and handling while keeping the tool compact in a professional hand-tool setup. Made from high speed steel with anti-corrosive properties, it is designed for demanding shop conditions. Size markings are stamped for quick identification, supporting faster tool selection and better organization in drawers, rails, or cases. Key Benefits 1/4in drive T-10 pentacle bit socket supports consistent, accurate engagement. 70mm overall length balances reach and control for tight, controlled work. High speed steel construction provides strength and long-term durability under load. Anti-corrosive properties help maintain performance in harsh shop environments. Stamped size markings enable permanent identification and faster tool organization. Securely attached, interchangeable design built for rigorous professional technician use. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for professional technicians, it is built to perform over a lifetime of heavy use while keeping identification simple and reliability consistent from job to job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.