Shop GENIUS TOOLS
Create Account
1/2in Dr. T-60 Star Bit Socket 80mmL
- Mfr # 442+6360
- Zoro # G023581156
product price:Â
$
12.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+6360
- Zoro #
- G023581156
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-60 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 442+6360 Professional Bit Socket This 1/2 inch drive T-60 star bit socket is built for consistent engagement and controlled torque transfer when working with star (Torx-style) fasteners. The 80mm overall length helps reach recessed fasteners while keeping the tool stable on the drive. Made from high speed steel for strength, durability, and anti-corrosive performance, it is intended for professional technicians and long-term shop use. The size marking is stamped for fast identification during setup and tool organization. Key Benefits 1/2 inch drive T-60 star bit socket supports common professional ratchets. 80mm overall length helps access fasteners in tighter, recessed locations. High speed steel construction delivers strength, durability, and corrosion resistance. Stamped size marking stays readable for quick, permanent tool identification. Securely attached, interchangeable bit socket design supports reliable daily service work. Meets or exceeds ANSI standards for dependable performance and consistent quality. SKU: 442+6360. Designed for technicians who need a dependable star bit socket that holds up to repeated use, this tool emphasizes fit, identification, and long-term durability. Its professional-grade build and ANSI-aligned quality make it a practical addition to organized hand tool sets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.