Shop GENIUS TOOLS
Create Account
1/4in Dr. T-15 Star Bit Socket 70mmL
- Mfr # 208+6315
- Zoro # G523579035
product price:Â
$
4.63
/ea
Sold in multiples of 2 for
$9.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6315
- Zoro #
- G523579035
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-15 Size 1/4 Inch Drive 70mm Length Durable S2 Steel - 208+6315, 1/4in Drive Star Bit Socket This 1/4in drive T-15 star bit socket is built for controlled fastening where a precise Torx-style engagement matters. The 70mm overall length helps reach fasteners that sit slightly recessed while keeping handling stable on a ratchet or driver. Made from high speed steel with anti-corrosive properties, it's designed for long service life in professional toolboxes. The size marking is stamped for quick identification and consistent tool organization during repetitive work. Key Benefits T-15 star bit socket profile for secure engagement and reduced cam-out. 1/4in drive size fits common ratchets, extensions, and hand drivers. 70mm overall length supports access to recessed or partially obstructed fasteners. High speed steel construction delivers strength, durability, and anti-corrosive properties. Stamped size marking stays readable for faster selection and better organization. Securely attached yet interchangeable bit design supports reliable, repeatable performance. Meets or exceeds ANSI standards for consistent fit, quality, and reliability. Designed and made for professional technicians, this star bit socket is built to handle heavy, routine use while maintaining dependable grip on compatible fasteners. Listing is for 1 piece only.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.