Shop GENIUS TOOLS
Create Account
1/2in Dr. T-50 Pentacle Bit Socket 80mmL
- Mfr # 440+5250
- Zoro # G823582049
product price:Â
$
13.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+5250
- Zoro #
- G823582049
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-50 Size 1/2 Inch Drive 80mm Length Durable Steel Construction - 440+5250, Professional Bit Socket This 1/2in drive T-50 pentacle bit socket is built for consistent fit and dependable torque transfer in professional tool sets. The 80mm overall length provides added reach while keeping control, helping you work efficiently in a range of access conditions. Constructed from high speed steel with anti-corrosive properties, it's designed to maintain strength and durability under heavy use. Permanently stamped size markings support faster identification and cleaner tool organization across your bit socket lineup. Key Benefits 1/2in drive T-50 pentacle bit socket for secure, accurate engagement. 80mm overall length balances reach and control in confined access areas. High speed steel construction supports strength, durability, and long service life. Anti-corrosive properties help resist wear in demanding shop environments. Stamped size markings provide permanent, easy identification during tool selection. Securely attached, interchangeable bit design built for professional technicians' daily use. Meets or exceeds ANSI standards for consistent quality and performance expectations. It supports organized workflows with clear markings, dependable interchangeability, and durable materials suited to long-term, heavy-use tool inventories.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.