Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/8in Hex Bit Socket 55mmL
- Mfr # 412+3134
- Zoro # G523583803
product price:Â
$
10.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 412+3134
- Zoro #
- G523583803
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/8 Inch Size, 1/2 Inch Drive, 55mm Length, Durable Construction - 412+3134, Hex Bit Socket This 1/2in drive hex bit socket is built for consistent fit and dependable torque transfer with 3/8in hex fasteners. With an overall length of 55mm (2.17in), it balances reach and control for precise work where a standard-length bit socket is preferred. Made from High Speed Steel for strength, durability, and anti-corrosive properties, the bit is designed to stay reliable under repeated professional use. Size markings are stamped for quick identification and lasting tool organization in busy shop environments. Key Benefits 1/2in drive with 3/8in hex bit profile for secure engagement. 55mm overall length supports controlled access without sacrificing stability. High Speed Steel construction delivers high strength and long service life. Anti-corrosive properties help maintain performance in demanding work conditions. Stamped size markings provide permanent, easy identification during tool selection. Securely attached, interchangeable bit socket design suited to professional technicians. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 412+3134.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.