Shop GENIUS TOOLS
Create Account
1/2in Dr. T-50 Star Bit Socket 150mmL
- Mfr # 410+6650
- Zoro # G823580670
product price:Â
$
14.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+6650
- Zoro #
- G823580670
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-50 Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 410+6650, Star Bit Socket This 1/2in drive T-50 star bit socket is built for professional technicians who need consistent fastener engagement and reliable torque transfer. The 150mm overall length adds reach for recessed or obstructed access points while keeping control on the ratchet. Manufactured from high speed steel for strength, durability, and anti-corrosive properties, the socket is designed for long-term shop use. Size markings are stamped for quick identification and tool organization across multiple bit socket sizes. Key Benefits 1/2in drive T-50 star bit socket supports stable, repeatable fastener engagement. 150mm overall length helps reach fasteners in deeper or restricted areas. High speed steel construction delivers high strength with anti-corrosive properties. Securely attached, interchangeable bit design handles rigorous professional technician demands. Stamped size markings provide permanent identification for faster selection and organization. Meets or exceeds ANSI standards for dependable quality and shop-ready performance. Designed and made for heavy, daily use, this bit socket emphasizes durability, fit, and efficient workflow. With clearly stamped sizing and a long-profile build, it supports clean organization and confident operation while meeting ANSI requirements for professional-grade hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.