Shop GENIUS TOOLS
Create Account
1/4in Dr. SP10 Spanner Bit Socket 70mmL
- Mfr # 208+9260
- Zoro # G923579031
product price:Â
$
6.19
/ea
Sold in multiples of 2 for
$12.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+9260
- Zoro #
- G923579031
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spanner Bit Socket 10mm Size 1/4 Inch Drive 70mm Length Durable Construction - 208+9260 Professional Bit Socket This 1/4in drive SP10 spanner bit socket is built for controlled fastening where a secure, consistent bit-to-fastener fit matters. With a 70mm overall length, it helps maintain access and stability when working in tighter or recessed areas. Constructed from high speed steel, it's designed for strength, durability, and anti-corrosive performance. The size marking is stamped for quick identification and long-term organization in professional tool storage. Key Benefits 1/4in drive SP10 spanner bit socket for secure, consistent engagement. 70mm overall length supports reach and control in confined work areas. High speed steel construction delivers strength, durability, and corrosion resistance. Permanently stamped sizing improves tool organization and fast identification. Securely attached, interchangeable bit socket design supports repeated professional use. Meets or exceeds ANSI standards for dependable, consistent tool performance. Designed and made for professional technicians, this bit socket is built to handle demanding service conditions while remaining easy to identify and integrate into an existing 1/4in drive setup. Its durable materials, ANSI-aligned quality, and reliable bit socket design support long-term use where consistent results matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.