Shop GENIUS TOOLS
Create Account
1/4in Dr. PH.1 Philips Bit Socket 45mmL
- Mfr # 208+1101
- Zoro # G823579216
product price:Â
$
3.53
/ea
Sold in multiples of 2 for
$7.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+1101
- Zoro #
- G823579216
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket PH1 Size, 1/4 Inch Drive, 45mm Length, Durable Construction - 208+1101 Philips bit socket Built for controlled fastening and repeatable fit, this Phillips bit socket is sized for PH1 screws and designed to work with a 1/4 inch drive. The 45mm overall length helps balance access in tighter areas with stable engagement on the fastener. Made from High Speed Steel with anti-corrosive properties, it is intended for long-term durability in professional toolboxes. Size markings are stamped directly on the socket for quick identification and better organization. Key Benefits PH1 Phillips bit socket delivers consistent engagement on #1 Phillips fasteners. 1/4 inch drive interface fits common ratchets, drivers, and torque tools. 45mm overall length supports access while maintaining stable fastener control. High Speed Steel construction provides strength, durability, and anti-corrosive performance. Stamped size markings enable fast identification and long-term tool organization. Bit is securely attached yet interchangeable for flexible service and replacement. SKU 208+1101 is designed for professional technicians who need a dependable Phillips bit socket that holds up to frequent use. With a clearly marked size, durable steel build, and an interchangeable bit design, it supports efficient workflows and reliable results across daily fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.