Shop GENIUS TOOLS
Create Account
1/2in Dr. T-50 Star Bit Socket 55mmL
- Mfr # 410+6250
- Zoro # G123579978
original price:Â $9.47 , new price: $8.52 , 10 percent off
new price:Â
$
8.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+6250
- Zoro #
- G123579978
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-50 Size 1/2 Inch Drive 55mm Length Durable S2 Steel - 410+6250 Professional Star Bit Socket This professional star bit socket is built around a T-50 star size with a 1/2in drive and 55mm overall length (2.17 inches). It's designed for technicians who need consistent fit and controlled reach when working with star fasteners. Made from high speed steel for strength, durability, and anti-corrosive protection, it also supports fast tool identification with permanently stamped sizing. The bit is securely attached while remaining interchangeable, supporting reliable performance in heavy-use environments. Key Benefits T-50 star bit socket profile provides reliable engagement on star fasteners. 1/2in drive size fits common ratchets and professional torque tools. 55mm overall length balances access, reach, and stable handling. High speed steel construction delivers strength, durability, and anti-corrosive properties. Permanently stamped size marking helps quick identification and cleaner organization. Securely attached, interchangeable bit design supports dependable service in the shop. Built for professional-grade use, this socket is intended to hold up under demanding daily workloads while keeping sizing clear and easy to manage. Its combination of a standardized 1/2in drive, 55mm length, and durable steel construction supports repeatable results for star fastener work over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.