Shop GENIUS TOOLS
Create Account
1/2in Dr. M12 Surface Bit Socket 110mmL
- Mfr # 442+9412
- Zoro # G423580742
product price:Â
$
20.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+9412
- Zoro #
- G423580742
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M12 Size 1/2 Inch Drive 110mm Length Durable Construction - 442+9412, Surface Bit Socket This 1/2 inch drive M12 Ribe surface bit socket is built for consistent fit, controlled torque transfer, and dependable service in professional toolkits. The 110mm overall length provides added reach while keeping the bit securely attached for reliable day-to-day work. Manufactured from high speed steel, it balances strength with anti-corrosive properties for long-term durability. Permanently stamped size markings support faster identification and better tool organization in busy work environments. Key Benefits 1/2 inch drive M12 Ribe bit socket for secure, consistent engagement. 110mm overall length helps reach fasteners in tighter, recessed areas. High speed steel construction supports strength, durability, and long service life. Anti-corrosive properties help resist wear from demanding shop environments. Permanently stamped size markings improve tool organization and quick identification. Interchangeable, securely attached bit design built for professional technician use. Meets or exceeds ANSI standards for quality and performance expectations. Designed for professional-grade use, it is made to handle rigorous, repeated service where dependable performance and clear size identification matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.