Shop GENIUS TOOLS
Create Account
3/8in Dr. 9mm Wobble Hex Bit Socket 140mmL
- Mfr # 339+4649
- Zoro # G123583036
product price:Â
$
16.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 339+4649
- Zoro #
- G123583036
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9mm Wobble Style 3/8 Inch Drive 140mm Length Durable Construction - 339+4649, Hex Bit Socket This 3/8in drive 9mm wobble hex bit socket is built for controlled fastening where added reach and angle access matter. The wobble style helps you work around minor obstructions while maintaining a secure fit on the fastener. With a 140mm (5.51in) overall length and clearly stamped size markings, it supports faster tool selection and consistent results during repetitive service work. High Speed Steel construction adds strength, durability, and anti-corrosive properties for long-term shop use. Key Benefits 3/8in drive 9mm wobble hex bit socket for flexible angle access. 140mm overall length (5.51in) reaches deeper fasteners and recessed locations. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Stamped size markings provide quick identification and lasting tool organization. Securely attached, interchangeable bit socket design supports demanding professional technician use. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed as a professional-grade bit socket, this tool focuses on dependable engagement, visibility of sizing, and durability under heavy use. The combination of wobble access and extended length helps improve reach and positioning without compromising reliability in daily technician workflows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.