3/8in Dr. T-40 Star Bit Socket 220mmL
- Mfr # 308+6840
- Zoro # G523582486
original price:Â $11.87 , new price: $10.68 , 10 percent off
new price:Â
$
10.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+6840
- Zoro #
- G523582486
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-40 Size 3/8 Inch Drive 220mm Extra Long Durable Design - 308+6840 Professional Star Bit Socket This professional star bit socket is built for precise engagement with T-40 star fasteners while offering extra-long reach for access in recessed or obstructed areas. The 3/8 inch drive format supports common ratchets and torque tools used in professional hand tool setups. Made from high speed steel for strength and durability, it also features anti-corrosive properties to help resist rust in demanding shop environments. Size markings are stamped for quick identification and consistent tool organization. Key Benefits T-40 star bit socket profile delivers secure fit and reduced fastener slippage. 3/8 inch drive size fits common ratchets, extensions, and torque setups. Extra-long 220mm overall length reaches fasteners in tight or recessed areas. High speed steel construction supports high strength and long service life. Anti-corrosive properties help resist rust and maintain reliable performance over time. Stamped size markings provide permanent, fast identification for better tool organization. Meets or exceeds ANSI standards for professional-grade fit and consistency. Designed for professional technicians, this socket balances reach, durability, and dependable fastener grip. The bit is securely attached yet interchangeable, supporting long-term use across repeated service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.