Shop GENIUS TOOLS
Create Account
1/4in Dr. T-10 Star Bit Socket 100mmL
- Mfr # 208+6510
- Zoro # G923578553
original price:Â $7.01 , new price: $6.31 , 9 percent off
new price:Â
$
6.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6510
- Zoro #
- G923578553
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-10 Size 1/4 Inch Drive 100mm Length Durable S2 Steel - 208+6510, Star Bit Socket Tool This T-10 star bit socket is built for consistent fit and controlled torque with a 1/4 inch drive. The 100mm overall length helps reach recessed or hard-to-access fasteners while keeping the tool stable in hand and in the drive. Constructed from high speed steel for strength, durability, and anti-corrosive performance, it's designed for professional technicians and heavy, repeat use. The size marking is stamped for quick identification and easier tool organization. Key Benefits T-10 star bit socket profile helps reduce cam-out on compatible fasteners. 1/4 inch drive size supports precise work with common ratchets and handles. 100mm length provides added reach for tight spaces and recessed screws. High speed steel construction delivers strength, durability, and anti-corrosive properties. Stamped size marking enables fast identification and better toolbox organization. Interchangeable, securely attached bit design supports reliable engagement during demanding service. What's Included 1pc only With a clear T-10 fit, a 1/4 inch drive, and a 100mm reach, this star bit socket is suited to technicians who need dependable engagement and long-term durability. The stamped sizing keeps setups efficient, while the high speed steel build supports repeated use under typical shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.