Shop GENIUS TOOLS
Create Account
3/8in Dr. T-30 Tamperproof Star Bit Socket 220mmL
- Mfr # 308+7830
- Zoro # G023579290
product price:Â
$
13.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+7830
- Zoro #
- G023579290
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-30 Size 3/8 Inch Drive 220mm Length Durable Design - 308+7830, Hand Tool Bit Socket This 3/8in drive T-30 tamperproof star bit socket is built for consistent fit and controlled torque when servicing tamperproof fasteners. The 220mm (8.66in) overall length adds reach for recessed hardware while maintaining stable engagement at the bit. Constructed from high speed steel, it provides high strength, long-term durability, and anti-corrosive properties for regular shop use. Size markings are stamped for quick identification and better tool organization across a growing socket and bit set. Key Benefits 3/8 inch drive T-30 tamperproof star bit socket for secure fastener engagement. 220mm overall length offers added reach while maintaining control and stability. High speed steel construction supports strength, durability, and anti-corrosive performance. Stamped size markings provide fast identification and improved toolbox organization. Securely attached, interchangeable design built for rigorous professional technician demands. Meets or exceeds ANSI standards for quality and consistent performance expectations. Designed for professional-grade use over a lifetime of heavy service, this long-reach tamperproof star bit socket helps reduce rounding and improve repeatable results. Its durable steel build, clear markings, and standards-compliant quality make it a dependable option for technicians who rely on consistent tool performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.