Shop GENIUS TOOLS
Create Account
1/2in Dr. T-55 Pentacle Bit Socket 110mmL
- Mfr # 442+5455
- Zoro # G123579909
product price:Â
$
21.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+5455
- Zoro #
- G123579909
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-55 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 442+5455 Professional Bit Socket This 1/2 inch drive T-55 pentacle bit socket is built for consistent fastener engagement and dependable service in demanding shop environments. With a 110mm (4.33 inches) overall length, it provides extra reach where standard bit sockets come up short. Designed for professional technicians, the bit is securely attached and interchangeable within compatible setups, supporting efficient workflow and repeatable results. Size markings are stamped for quick, permanent identification during tool selection and organization. Key Benefits 1/2 inch drive T-55 pentacle bit socket for secure, consistent fastening. 110mm (4.33 inch) overall length helps reach recessed or obstructed fasteners. Made from high speed steel for high strength and long-term durability. Anti-corrosive properties support reliable performance in demanding work conditions. Permanently stamped size marking improves tool organization and quick identification. Securely attached, interchangeable bit design built for rigorous professional technician use. Meets or exceeds ANSI standards for dependable fit, quality, and consistency. SKU: 442+5455. A practical choice for maintaining a consistent 1/2 inch drive system while keeping specialty bit sizes easy to find.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.