3/8in Dr. 7/32in Hex Bit Socket 50mmL
- Mfr # 308+3114
- Zoro # G923580495
product price:Â
$
4.91
/ea
Sold in multiples of 2 for
$9.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+3114
- Zoro #
- G923580495
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/32 Inch Size 3/8 Inch Drive 50mm Length Durable Construction - 308+3114 Hex Bit Socket This 3/8in drive hex bit socket is built for controlled engagement with 7/32in hex fasteners in professional hand tool setups. The 50mm (1.97in) overall length helps balance access and stability while working with a ratchet or other 3/8in drive tools. Constructed from high speed steel, it delivers high strength, durability, and anti-corrosive properties for demanding shop conditions. Permanently stamped size markings support quick identification and organized storage in busy toolboxes. Key Benefits 7/32in hex bit size supports precise fit on matching hex fasteners. 3/8in drive compatibility integrates with common professional ratchets and extensions. 50mm (1.97in) length provides reach without sacrificing control or clearance. High speed steel construction offers strength, durability, and anti-corrosive properties. Stamped size markings stay readable for quick selection and tool organization. Securely attached yet interchangeable design supports reliable performance in frequent use. Designed for professional technicians, this socket is built for long-term service under heavy use while keeping identification and fitment straightforward. SKU 308+3114 is a dependable choice when you need a correctly sized hex bit socket that maintains durability, organization, and standards compliance across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.