Shop GENIUS TOOLS
Create Account
1/4in Dr. 7/64in Hex Bit Socket 100mmL
- Mfr # 208+3507
- Zoro # G123578629
product price:Â
$
8.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+3507
- Zoro #
- G123578629
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/64 Inch Size 1/4 Inch Drive 100mm Length Durable Construction - 208+3507 Professional Bit Socket This 1/4 inch drive 7/64 inch hex bit socket is built for consistent fit, clear sizing, and dependable engagement. The 100mm overall length helps access fasteners in tighter or recessed areas while keeping the tool compact and easy to control. Manufactured from high speed steel, it is designed for strength and durability with anti-corrosive properties. Permanent size stamping supports quick identification in toolboxes, drawers, and mobile carts. Key Benefits 1/4 inch drive 7/64 inch hex bit socket for precise fastener engagement. 100mm overall length improves reach in recessed and hard-to-access areas. High speed steel construction delivers strength, durability, and long service life. Anti-corrosive properties help maintain performance and appearance over time. Permanently stamped size markings enable fast identification and better tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician demands. Meets or exceeds ANSI standards for dependable, professional-grade expectations. Designed for professional technicians and serious tool users, this hex bit socket focuses on durability, identification, and reliable performance under repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.