Shop GENIUS TOOLS
Create Account
3/8in Dr. T-55 Tamperproof Star Bit Socket 110mmL
- Mfr # 340+7555
- Zoro # G923579857
original price:Â $12.39 , new price: $11.15 , 10 percent off
new price:Â
$
11.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340+7555
- Zoro #
- G923579857
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-55 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 340+7555 Tamperproof Star Bit Socket This tamperproof star bit socket is built for service work where a secure, consistent fit on tamperproof fasteners matters. The T-55 tamperproof star size pairs with a 3/8in drive and an extended 110mm (4.33in) overall length to help access fasteners without sacrificing control. Made from high speed steel for strength, durability, and anti-corrosive properties, the socket is designed for long-term use in demanding environments. Size markings are stamped for fast identification and organization in drawers, trays, or mobile toolboxes. Key Benefits T-55 tamperproof star profile helps maintain a secure grip on fasteners. 3/8in drive fits common ratchets and extensions for versatile shop use. 110mm (4.33in) overall length improves reach in recessed fastener locations. High speed steel construction supports high strength, durability, and anti-corrosion performance. Stamped size markings provide quick, permanent identification during tool selection. Bit socket is securely attached yet interchangeable for reliable service workflows. Meets or exceeds ANSI standards for consistent quality and dependable results. It supports organized tool management and dependable performance across routine maintenance and demanding repair tasks where tamperproof fasteners are used.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.