Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/16in Hex Bit Socket 230mmL
- Mfr # 410+3820
- Zoro # G323580453
product price:Â
$
18.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+3820
- Zoro #
- G323580453
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/16 Inch Size 1/2 Inch Drive 230mm Extra Long Durable Design - 410+3820 Professional Hex Bit Socket This 1/2in drive 5/16in hex bit socket is built for controlled fastening where extra reach is required. With an overall length of 230mm (9.06 inches), it helps access recessed or obstructed fasteners while maintaining a stable 1/2in drive connection for professional hand tool setups. Made from High Speed Steel, the bit socket is designed for strength, durability, and anti-corrosive performance. Size markings are stamped for permanent identification, supporting faster tool selection and cleaner organization in busy work environments. Key Benefits 1/2in drive with 5/16in hex bit profile for compatible fasteners. 230mm overall length reaches fasteners in deep, hard-to-access locations. High Speed Steel construction provides high strength and long-lasting durability. Anti-corrosive properties help protect the tool in demanding work conditions. Stamped size markings enable quick, permanent identification during daily use. Securely attached, interchangeable bit design supports reliable, consistent performance. Meets or exceeds ANSI standards for dependable professional-grade tool quality. Designed for professional technicians, this extra-long hex bit socket is suited to repeated heavy use while keeping identification simple and performance consistent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.