Shop GENIUS TOOLS
Create Account
3/8in Dr. M12 Triple Square Bit Socket 50mmL
- Mfr # 342+8112
- Zoro # G223582960
original price:Â $8.13 , new price: $7.32 , 9 percent off
new price:Â
$
7.32
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342+8112
- Zoro #
- G223582960
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M12 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 342+8112, Triple Square Bit Socket This 3/8in drive M12 triple square bit socket is built for precise fastener engagement and dependable service in a professional tool setup. With a 50mm (1.97in) overall length, it balances access and control for day-to-day work where consistent fit and durability matter. Manufactured from high-speed steel for strength, durability, and anti-corrosive performance, the bit is securely attached and designed for reliable interchangeability. Stamped size markings support fast identification and cleaner organization in drawers, carts, and kits. Key Benefits 3/8 inch drive M12 triple square bit socket for secure fastener engagement. 50mm overall length (1.97 inches) supports controlled access in compact spaces. High-speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help protect the tool in demanding shop environments. Permanently stamped size marking enables fast identification and better tool organization. Securely attached, interchangeable bit design built for rigorous professional technician use. Designed for professional technicians and heavy-use service conditions, this bit socket focuses on durability, quick identification, and consistent performance. Its materials and construction support repeatable results while helping keep your socket and bit inventory organized and easy to manage over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.