Shop GENIUS TOOLS
Create Account
1/2in Dr. T-55 Tamperproof Star Bit Socket 190mmL
- Mfr # 440+7755
- Zoro # G523579103
product price:Â
$
22.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+7755
- Zoro #
- G523579103
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-55 Size 1/2 Inch Drive 190mm Length Durable Design - 440+7755 Tamperproof Star Bit Socket This T-55 tamperproof star bit socket is built for professional hand-tool work where secure engagement and consistent bit retention matter. The 1/2in drive format and 190mm overall length help reach fasteners while maintaining controlled leverage during service and repair tasks. Made from high speed steel, it delivers high strength, long-term durability, and anti-corrosive properties. Size markings are stamped directly on the tool for fast identification and organized storage in a technician's socket set. Key Benefits T-55 tamperproof star profile helps maintain a secure fit on fasteners. 1/2in drive size integrates easily with standard ratchets and torque tools. 190mm (7.48in) length supports access to recessed or hard-to-reach fasteners. High speed steel construction provides strength, durability, and anti-corrosive properties. Stamped size identification stays readable for quick selection and organization. Securely attached yet interchangeable bit socket design supports reliable daily use. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed for professional technicians, this socket balances durability with practical details that speed up work, from permanent size stamps to a dependable tamperproof star interface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.