1/2in Dr. M4 Triple Square Bit Socket 150mmL
- Mfr # 408+8604
- Zoro # G123581223
product price:Â
$
11.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408+8604
- Zoro #
- G123581223
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M4 Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 408+8604 Professional Bit Socket This 1/2in drive M4 triple square bit socket is built for controlled, repeatable fastening in professional tool kits. The 150mm overall length (5.91 inches) provides added reach while keeping a secure, socket-style connection for reliable torque transfer. Made from high speed steel for strength, durability, and anti-corrosive protection, it's designed to stand up to heavy shop use. Permanently stamped size markings support faster identification and cleaner tool organization during routine service work. Key Benefits 1/2in drive M4 triple square bit socket for precise, consistent engagement. 150mm overall length (5.91 inches) helps access fasteners in deeper locations. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear from demanding environments and frequent handling. Permanently stamped size markings improve organization and speed up tool selection. Securely attached, interchangeable bit socket design supports rigorous professional technician use. Engineered to be dependable under heavy use, this bit socket balances reach, durability, and quick identification in a single, professional-grade tool. The combination of high-strength steel and clear stamping supports efficient work habits while maintaining reliable performance across repeated installations and removals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.