Shop GENIUS TOOLS
Create Account
1/2in Dr. T-60 Star Bit Socket 150mmL
- Mfr # 442+6660
- Zoro # G123583647
product price:Â
$
22.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+6660
- Zoro #
- G123583647
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-60 Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 442+6660, Star Bit Socket Tool This 1/2in drive T-60 star bit socket is built for professional technicians who need dependable engagement and reach. The 150mm overall length helps access fasteners in recessed or obstructed areas while maintaining stable control on the drive end. Designed for shop durability, the bit socket uses high speed steel for strength and anti-corrosive performance. Size markings are stamped for quick identification and long-term tool organization in drawers, carts, and kits. Key Benefits 1/2in drive T-60 star bit socket supports common professional ratchets. 150mm overall length improves access to hard-to-reach fasteners and spaces. High speed steel construction provides strength, durability, and anti-corrosive properties. Stamped size marking enables fast selection and permanent, easy identification. Securely attached, interchangeable bit socket design for reliable day-to-day service work. Meets or exceeds ANSI standards for consistent quality and performance expectations. SKU 442+6660 is professional grade and built to handle the rigorous demands of heavy use. The combination of extended reach, durable materials, and clear size identification helps streamline workflow while supporting accurate fit and dependable performance across repeated service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.