Shop GENIUS TOOLS
Create Account
1/4in Dr. T-15 Star Bit Socket 140mmL
- Mfr # 208+6615
- Zoro # G323578542
product price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6615
- Zoro #
- G323578542
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-15 Size 1/4 Inch Drive 140mm Length Durable S2 Steel - 208+6615, Star Bit Socket This 1/4 inch drive T-15 star bit socket is built for consistent fit and controlled fastening. The 140mm overall length helps provide added reach while maintaining stable engagement with the fastener. Constructed from high speed steel for strength, durability, and anti-corrosive properties, the bit is securely attached and designed to be interchangeable. Permanently stamped size markings support faster identification and better tool organization in professional environments. Key Benefits 1/4 inch drive T-15 star bit socket for accurate, repeatable engagement. 140mm overall length provides extended access while maintaining controlled handling. High speed steel construction supports strength, durability, and corrosion resistance. Securely attached, interchangeable bit design built for professional technician demands. Permanently stamped size markings improve organization and reduce time spent searching. Meets or exceeds ANSI standards for dependable performance and consistent manufacturing quality. What's Included LISTING IS FOR 1PC ONLY Designed for professional-grade service work, this star bit socket focuses on reliability: consistent T-15 fit, durable steel construction, and clear size identification. It meets ANSI standards and is intended to withstand heavy use while keeping your socket set organized and efficient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.