Shop GENIUS TOOLS
Create Account
1/2in Dr. M9 Surface Bit Socket 110mmL
- Mfr # 440+9409
- Zoro # G823581660
product price:Â
$
14.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+9409
- Zoro #
- G823581660
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M9 Size 1/2 Inch Drive 110mm Length Durable Steel - 440+9409, Ribe Bit Socket Tool This 1/2in drive M9 Ribe surface bit socket is built for consistent engagement on M9 Ribe fasteners. The 110mm overall length helps reach recessed hardware while keeping a stable connection through the drive end. Made from high speed steel with anti-corrosive properties, it's designed for strength and long-term durability. Size markings are stamped for clear identification and easier tool organization in busy professional environments. Key Benefits M9 Ribe bit socket profile helps maintain a secure, precise fastener fit. 1/2in drive interface supports common professional ratchets and breaker bars. 110mm overall length (4.33in) improves access to deeper fasteners. High speed steel construction delivers strength with anti-corrosive properties. Stamped size markings provide permanent identification for faster tool selection. Securely attached yet interchangeable design supports reliable, repeatable performance. Designed for professional technicians, this Ribe bit socket balances durability, identification clarity, and dependable fitment. The combination of high speed steel construction, stamped sizing, and ANSI-aligned performance helps support heavy use while keeping the right size easy to locate when time matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.