3/8in Dr. 10mm Hex Bit Socket 180mmL
- Mfr # 340+2750
- Zoro # G323580095
original price:Â $16.96 , new price: $15.26 , 10 percent off
new price:Â
$
15.26
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340+2750
- Zoro #
- G323580095
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 10mm Size 3/8 Inch Drive 180mm Length Durable Construction - 340+2750 Hex Bit Socket This 10mm hex bit socket is built for precise fastener engagement and dependable torque transfer in a 3/8in drive setup. The 180mm overall length helps reach recessed or obstructed hardware while maintaining control during installation and removal. Made from high speed steel for strength and durability, it also offers anti-corrosive properties suited for frequent shop use. Permanent, stamped size markings support fast identification in drawers, carts, or socket rails. Key Benefits 10mm hex bit size provides a secure fit on compatible hex fasteners. 3/8in drive size supports common ratchets, extensions, and torque tools. 180mm overall length improves access to deep or hard-to-reach bolts. High speed steel construction delivers high strength and long service life. Anti-corrosive properties help resist rust in demanding work environments. Stamped size markings enable quick identification and cleaner tool organization. Meets or exceeds ANSI standards for professional-grade expectations and consistency. Designed for professional technicians, this hex bit socket combines durable materials with practical shop-focused details, including permanent size identification and a securely attached yet interchangeable bit design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.