Shop GENIUS TOOLS
Create Account
3/8in Dr. 6mm Hex Head Driver, 52mmL
- Mfr # 345206
- Zoro # G523580314
original price:Â $8.69 , new price: $7.81 , 10 percent off
new price:Â
$
7.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 345206
- Zoro #
- G523580314
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 6mm Size 3/8 Inch Drive 52mm Length Durable Steel Construction - 345206 Hex Impact Bit Socket Built for consistent fit and torque transfer, this 6mm hex impact bit socket is designed for 3/8in drive use and compact access. The 52mm overall length helps balance reach and control when working with hex fasteners that require an impact-rated driver. Constructed from Chromium Molybdenum Alloy Steel, it focuses on strength, durability, and anti-corrosive performance. Permanently stamped size markings support quick identification and better tool organization in professional environments. Key Benefits 6mm hex impact bit socket delivers dependable engagement to reduce fastener stripping. 3/8in drive size fits common ratchets and impact tools for versatility. 52mm overall length supports access while maintaining solid control and stability. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Heat-treated for strength and black oxide coated for rigorous professional use. Stamped size markings provide permanent, easy identification for faster selection. SKU: 345206. Designed for professional technicians, this hex head driver prioritizes long-term durability under heavy use while maintaining clear sizing and consistent performance. It's a practical addition to any socket and driver setup where impact-rated hex capability and reliable materials matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.