Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/32in Hex Head Driver, 60mmL
- Mfr # 466005
- Zoro # G623583628
original price:Â $11.51 , new price: $10.36 , 9 percent off
new price:Â
$
10.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 466005
- Zoro #
- G623583628
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 5/32 Inch Size 1/2 Inch Drive 60mm Length Durable Steel Construction - 466005 Impact Bit Socket This 1/2in drive hex head driver is a 5/32in hex impact bit socket built for consistent fit and controlled fastening. With a 60mm (2.36in) overall length, it balances access and stability for day-to-day service work where durability and clear size identification matter. Made from Chromium Molybdenum alloy steel, the socket is engineered for high strength and anti-corrosive performance. Heat treatment and a black oxide coating support long-term reliability under the rigorous use professional technicians expect from impact-ready hand tools. Key Benefits 5/32in hex impact bit socket delivers accurate fit and dependable engagement. 1/2in drive size works with compatible ratchets and torque tools. 60mm (2.36in) length provides reach without sacrificing control or stability. Chromium Molybdenum alloy steel offers high strength and corrosion resistance. Heat-treated construction supports durability under demanding, professional impact use. Black oxide coating helps resist wear while maintaining reliable tool performance. Stamped size markings allow quick, permanent identification for better organization. Designed to meet or exceed ANSI standards, this hex head driver supports repeatable results in professional environments. SKU: 466005.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.