Shop INGERSOLL-RAND
See all product information
Create Account
DXS impact socket hex bit accessory
- Mfr # DXS2SM19HB
- Zoro # G223388104
product price:Â
$
28.19
/ea
Key Features
Product Type
Impact Socket
Socket Shape
6-Point
Standards
ASME B107.110
Socket Size
19 mm
Finish
Manganese Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXS2SM19HB
- Zoro #
- G223388104
- UPC #
- 0840462300931
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 100 mm
- Socket Size
- 19 mm
- Socket Depth
- Standard
- Wire Rope Length
- 100 mm
- Length
- 100 mm
Details
- Product Type
- Impact Socket
- Socket Shape
- 6-Point
- Standards
- ASME B107.110
- Finish
- Manganese Phosphate
- Material
- Chrome Molybdenum Alloy Steel
- Number of Points
- 6
- Series
- DXS2
- Item
- DXS impact socket hex bit accessory
- Includes Insulation
- Not Insulated
- Includes Non-Magnetic/Sparking
- Non-Sparking
- Drive Type
- Impact
- Measurement Type
- Metric
- Impact Rated Status
- Impact Rated
- Fastener-Holding Type
- Friction
- Includes Locking
- Locking Included
- Drive Shape
- Hex
- Tether Status
- Not Tether Capable
- Shell Material
- Chrome Molybdenum Alloy Steel
Description
DXS impact socket hex bit accessory, Socket Size 19 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, Metric, Standards ASME B107.110
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.