1/2in Dr. T-60 Star Type Head Driver, 76mmL
- Mfr # 4476S60
- Zoro # G923580488
original price:Â $16.12 , new price: $14.51 , 9 percent off
new price:Â
$
14.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4476S60
- Zoro #
- G923580488
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-60 Size 1/2 Inch Drive 76mm Length Durable Construction - 4476S60 Impact Bit Socket This 1/2in drive T-60 star impact bit socket is built for consistent fit and torque when working with star (Torx-style) fasteners. Its 76mm overall length balances access with control, helping maintain stable engagement in demanding service environments. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it's designed for strength, durability, and corrosion resistance. The size marking is stamped for quick identification and long-term tool organization. Key Benefits T-60 star impact bit socket supports secure engagement on star fasteners. 1/2in drive and 76mm length provide reach without sacrificing control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Oil-quenched heat treatment improves exterior toughness and inner core strength. Matte black oxide coating adds protective, anti-corrosive surface performance. Stamped size marking enables fast identification and better toolbox organization. SKU 4476S60 is designed for professional technicians who need reliable performance over long-term heavy use. The combination of heat-treated alloy steel, protective finish, and clear size identification helps support repeatable results and efficient workflow when selecting and using impact-rated star bit sockets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.