Shop GENIUS TOOLS
Create Account
1/2in Dr. T-70 Star Type Head Driver, 60mmL
- Mfr # 4460S70
- Zoro # G623583246
original price:Â $11.99 , new price: $10.12 , 15 percent off
new price:Â
$
10.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4460S70
- Zoro #
- G623583246
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-70 Size 1/2 Inch Drive 60mm Length Durable Construction - 4460S70 Impact Bit Socket This 1/2in drive T-70 star impact bit socket is built for consistent fit and dependable torque transfer in demanding service work. With a 60mm (2.36in) overall length, it offers a practical reach while staying compact for controlled handling. Manufactured from Chromium Molybdenum Alloy Steel, it's designed for strength and durability with anti-corrosive properties. The bit socket is heat treated through oil quenching and finished with a matte black oxide coating to support long-term professional use. Key Benefits T-70 star impact bit socket design supports accurate engagement and reduced cam-out. 1/2in drive size fits common impact tools and hand ratchets. 60mm (2.36in) overall length balances access, control, and compact storage. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Oil-quenched heat treatment improves core strength for long-term professional use. Matte black oxide coating helps resist corrosion in shop and field conditions. Stamped size markings provide permanent, fast identification for better organization. SKU: 4460S70. A practical choice for technicians who want a clearly marked, durable star bit socket built to hold up under repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.