Shop GENIUS TOOLS
Create Account
1/2in Dr. T-60 Tamperproof Star Bit Socket 110mmL
- Mfr # 442+7560
- Zoro # G423580841
product price:Â
$
18.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+7560
- Zoro #
- G423580841
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-60 Size 1/2 Inch Drive 110mm Length Durable Design - 442+7560 Tamperproof Star Bit Socket This 1/2in drive T-60 tamperproof star bit socket is built for consistent fastening performance where tamperproof star hardware is used. The 110mm (4.33in) overall length helps with reach while maintaining stable control on a ratchet or breaker bar. Made from high speed steel for strength and durability, it also provides anti-corrosive properties for longer service life. Size markings are stamped for quick identification and cleaner tool organization in professional environments. Key Benefits 1/2 inch drive T-60 tamperproof star bit socket for secure engagement. 110mm overall length balances added reach with controlled, stable handling. High speed steel construction delivers strength and durability under heavy use. Anti-corrosive properties help maintain performance in demanding shop environments. Stamped size markings support fast identification and better tool organization. Securely attached, interchangeable bit design built for professional technician demands. Meets or exceeds ANSI standards for dependable fit, function, and safety. Designed and made for professional technicians, it's a practical choice for maintaining consistent torque transfer and keeping tamperproof star fastening tasks efficient and organized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.