Shop GENIUS TOOLS
Create Account
1/4in Dr. PH.3 Philips Bit Socket 140mmL
- Mfr # 208+1603
- Zoro # G323579471
product price:Â
$
9.64
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+1603
- Zoro #
- G323579471
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket PH3 1/4 Inch Drive 140mm Length High-Quality Steel - 208+1603 Professional Bit Socket This 1/4in drive PH.3 Phillips bit socket is built for controlled fastening and removal where extra reach is helpful. With an overall length of 140mm (5.51 inches), it supports access in tighter or recessed areas while keeping the tool interface simple and familiar for professional hand tool setups. Made from High Speed Steel for strength and durability, the bit socket also features anti-corrosive properties to help it hold up in demanding working conditions. Sizes are stamped for permanent identification, supporting faster tool selection and better organization in toolboxes and service carts. Key Benefits 1/4in drive PH3 Phillips bit socket for consistent, precise screw engagement. 140mm overall length (5.51in) provides reach for deeper, recessed fasteners. High Speed Steel construction offers high strength and long-term durability. Anti-corrosive properties help resist wear in harsh shop environments. Stamped size markings enable quick identification and better tool organization. Securely attached, interchangeable design built for rigorous professional technician use. Designed as a professional-grade bit socket, it emphasizes reliability under heavy use while staying easy to identify and manage in daily service work. The combination of reach, durable steel construction, and standard compliance makes it a dependable option for technicians who need repeatable performance and long-lasting tool life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.