Shop GENIUS TOOLS
Create Account
1/4in Dr. T-10 Tamperproof Star Bit Socket 45mmL
- Mfr # 208+7110
- Zoro # G523579295
product price:Â
$
4.04
/ea
Sold in multiples of 2 for
$8.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7110
- Zoro #
- G523579295
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-10 Size 1/4 Inch Drive 45mm Length Durable Design - 208+7110, Tamperproof Star Bit Socket Designed for professional technicians, this T-10 tamperproof star bit socket provides a secure interface with tamper-resistant fasteners while maintaining dependable fit and control. The 1/4in drive and 45mm overall length balance access and handling for precise work in tight spaces. Built from High Speed Steel with anti-corrosive properties, it's made to stand up to repeated use. Permanently stamped size markings support fast identification and consistent tool organization in demanding shop environments. Key Benefits T-10 tamperproof star size helps engage specialty fasteners with confidence. 1/4in drive format integrates easily with standard ratchets and extensions. 45mm (1.77in) overall length supports controlled access in compact assemblies. High Speed Steel construction delivers strength and durability for daily professional use. Anti-corrosive properties help resist wear in harsh or humid work conditions. Stamped size markings enable quick identification and cleaner tool organization. Meets or exceeds ANSI standards for consistent performance and reliability. Engineered as a securely attached yet interchangeable bit socket, it's built to handle rigorous technician demands while maintaining a secure grip on fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.