Shop GENIUS TOOLS
Create Account
3/8in Dr. 9mm Wobble Hex Bit Socket 180mmL
- Mfr # 339+4749
- Zoro # G123580462
product price:Â
$
18.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 339+4749
- Zoro #
- G123580462
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9mm Wobble Style 3/8 Inch Drive 180mm Length Durable Steel - 339+4749 Hex Bit Socket This 3/8in drive 9mm wobble-style hex bit socket is built for controlled fastener engagement where a bit socket and extension length are needed in one tool. The 180mm (7.09in) overall length helps reach recessed or obstructed hex fasteners while maintaining a stable connection at the drive end. Made from high speed steel for strength, durability, and anti-corrosive properties, it's designed for repeated use in professional environments. Permanent size stamping supports quick identification during tool organization and reduces downtime when switching between sockets. Key Benefits 3/8in drive 9mm wobble hex bit socket for flexible fastener approach angles. 180mm (7.09in) overall length improves reach in tight or obstructed access points. High speed steel construction provides high strength, durability, and corrosion resistance. Securely attached, interchangeable bit socket design supports rigorous professional technician use. Permanently stamped size marking enables fast identification and better toolbox organization. Meets or exceeds ANSI standards for consistent quality and dependable performance. Designed as a professional-grade hand tool, this wobble hex bit socket balances reach, durability, and identification features that matter in daily service work. The combination of high speed steel construction, ANSI-aligned quality, and clearly stamped sizing helps keep tool selection efficient and performance consistent over long-term, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.