Shop GENIUS TOOLS
Create Account
1/2in Dr. T-25 Star Bit Socket 80mmL
- Mfr # 408+6325
- Zoro # G323581023
original price:Â $6.89 , new price: $6.20 , 10 percent off
new price:Â
$
6.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+6325
- Zoro #
- G323581023
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-25 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 408+6325 Professional Star Bit Socket This 1/2in drive T-25 star bit socket is built for consistent fit and dependable torque transfer on star fasteners. With an 80mm overall length, it provides added reach without sacrificing control, making it a practical choice for organized, repeatable work. Made from high speed steel for strength, durability, and anti-corrosive properties, it is designed to meet the day-to-day demands of professional technicians. Permanently stamped size markings support quick identification and efficient tool organization. Key Benefits T-25 star bit profile provides a secure fit for consistent fastener engagement. 1/2 inch drive size matches common ratchets and torque tools in service bays. 80mm overall length helps access recessed or hard-to-reach star fasteners. High speed steel construction delivers high strength with anti-corrosive properties. Permanently stamped size markings improve tool organization and quick selection. Bit is securely attached yet interchangeable for reliable service and flexibility. Meets or exceeds ANSI standards for quality and performance expectations. Designed for professional-grade longevity, this star bit socket supports dependable results over long-term, heavy use. Its combination of precise T-25 sizing, 1/2in drive compatibility, durable steel construction, and clearly stamped identification helps streamline work while maintaining consistent performance across repeated fastener service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.