Shop GENIUS TOOLS
Create Account
3/8in Dr. M6 Triple Square Bit Socket 140mmL
- Mfr # 308+8606
- Zoro # G023579733
product price:Â
$
9.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+8606
- Zoro #
- G023579733
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M6 Size 3/8 Inch Drive 140mm Length Durable S2 Steel - 308+8606, Bit Socket Tool This 3/8 inch drive M6 triple square bit socket is built for precise fastener engagement and consistent service work. The 140mm overall length (5.51 inches) helps reach recessed or hard-to-access triple square fasteners while maintaining stable control at the drive end. Made from high speed steel for strength, durability, and anti-corrosive performance, it's designed for long-term use in demanding professional environments. Permanent size stamping supports quick identification and cleaner tool organization on the bench or in the drawer. Key Benefits 3/8 inch drive M6 triple square bit socket for dependable fit and torque. 140mm overall length (5.51 inches) improves access in tight, recessed spaces. High speed steel construction delivers strength, durability, and anti-corrosive properties. Sizes are stamped for permanent, easy identification during fast-paced work. Securely attached, interchangeable bit socket design handles rigorous professional technician demands. Meets or exceeds ANSI standards for consistent, reliable tool performance. Professional-grade design and controlled manufacturing focus on repeatable performance over heavy use. The combination of long reach, clearly marked sizing, and durable high speed steel helps reduce downtime, improve organization, and maintain accuracy when servicing triple square fasteners to ANSI-aligned expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.