Shop GENIUS TOOLS
Create Account
1/2in Dr. T-60 Tamperproof Star Bit Socket 80mmL
- Mfr # 442+7360
- Zoro # G023580906
product price:Â
$
13.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+7360
- Zoro #
- G023580906
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-60 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 442+7360 Tamperproof Bit Socket This 1/2 inch drive T-60 tamperproof star bit socket is built for consistent fit and controlled torque when working with tamper-resistant fasteners. The 80mm overall length helps provide added reach without sacrificing stability in the socket-to-bit connection. Made from high speed steel for strength, durability, and anti-corrosive properties, it's designed for repeated professional use. Size markings are stamped for fast, permanent identification when organizing sockets in drawers, rails, or service carts. Key Benefits 1/2 inch drive T-60 tamperproof star bit socket for secure engagement. 80mm overall length improves access while keeping control in confined areas. High speed steel construction supports strength, durability, and corrosion resistance. Stamped size markings provide permanent, quick identification during tool organization. Securely attached, interchangeable bit socket design built for rigorous technician demands. Meets or exceeds ANSI standards for quality, fit, and performance expectations. Designed and made for professional technicians, this bit socket emphasizes reliable performance under heavy use. The combination of standardized quality, durable steel construction, and clear size identification supports efficient workflow and dependable results across demanding service environments where tamperproof fasteners are common.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.