Shop GENIUS TOOLS
Create Account
3/8ft Drive M6 Ribe Bit Socket 110mmL
- Mfr # 308+9406
- Zoro # G623582683
product price:Â
$
9.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+9406
- Zoro #
- G623582683
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ribe Bit Socket M6 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 308+9406, 3/8in Drive Bit Socket This 3/8in drive M6 Ribe bit socket is built for consistent fit, controlled torque transfer, and dependable service in professional toolboxes. The 110mm overall length helps reach fasteners located in recessed or obstructed areas while maintaining stable engagement. Designed for daily workshop use, it combines durable construction with clear size marking for fast selection and organized storage. Key Benefits 3/8in drive M6 Ribe bit socket supports precise, repeatable fastener engagement. 110mm (4.33in) overall length improves access to recessed or hard-to-reach bolts. Made from high speed steel for strength, durability, and anti-corrosive performance. Securely attached bit design helps maintain stability under rigorous professional use. Stamped size markings provide permanent identification for faster tool selection. Meets or exceeds ANSI standards for dependable shop and field performance. SKU 308+9406 is a practical addition to any 3/8in drive socket and bit set where M6 Ribe fasteners are common. Its long-reach format, durable steel construction, and clear markings help streamline repetitive service work while supporting consistent results across demanding maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.