Shop GENIUS TOOLS
Create Account
3/8in Dr. M5 Triple Square Bit Socket 50mmL
- Mfr # 308+8105
- Zoro # G623581709
product price:Â
$
4.34
/ea
Sold in multiples of 2 for
$8.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+8105
- Zoro #
- G623581709
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M5 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 308+8105, Professional Hand Tool Bit Socket This M5 triple square bit socket is built for organized, repeatable work with a 3/8 inch drive and 50mm overall length. The triple square bit design supports precise engagement, while the clearly stamped size helps prevent mix-ups during fast-paced service and maintenance tasks. Made from high speed steel for strength, durability, and anti-corrosive properties, it's designed to hold up under the daily demands expected of professional-grade hand tools. Key Benefits M5 triple square bit socket for accurate fit and dependable engagement. 3/8 inch drive size integrates easily with standard ratchets and extensions. 50mm overall length (1.97 inches) supports access in tighter working areas. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear from frequent shop environments. Stamped size markings provide permanent, easy identification for better organization. Meets or exceeds ANSI standards for consistent performance and reliability. Designed and made for professional technicians, this bit socket is securely attached yet interchangeable to support efficient tool management across common triple square sizes. With durable materials, clear markings, and standards-focused manufacturing, it's a practical choice for demanding, repeat-use applications in a professional hand tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.