Shop GENIUS TOOLS
Create Account
1/2in Dr. T-27 Tamperproof Star Bit Socket 110mmL
- Mfr # 408+7527
- Zoro # G523578953
product price:Â
$
11.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+7527
- Zoro #
- G523578953
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-27 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 408+7527, Professional Bit Socket This 1/2 inch drive T-27 tamperproof star bit socket is built for consistent fastener engagement and dependable torque transfer in professional service environments. The 110mm overall length helps reach recessed or obstructed tamperproof star fasteners while maintaining control on the ratchet. Made from high speed steel for strength, durability, and anti-corrosive properties, it supports frequent use in demanding conditions. Permanent size stamping improves tool organization by making identification quick at the toolbox, cart, or job site. Key Benefits 1/2 inch drive T-27 tamperproof star bit socket for secure fastener engagement. 110mm overall length provides reach and leverage in tight access areas. High speed steel construction delivers strength, durability, and anti-corrosive performance. Permanently stamped size markings support fast identification and better tool organization. Bit socket design is securely attached and interchangeable for dependable daily use. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this bit socket balances durability with practical usability for repeated service work. Its robust construction, clear size identification, and ANSI-aligned quality make it a reliable choice when tamperproof star fasteners require precise fit and consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.